Menu Search
HAMMOND MANUFACTURING #HN4WM424812S16

Wall Mount Enclosure, 48 in. W x 42 in. H x 12 in. D

SKU # 62398084667 Manufacturer Series: HN4WMSS
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Stainless Steel
Finish: Natural Smooth Brushed
Material Thickness: 12 Gauge
Material Specification: Type 316
Cover Latching: 3 Point Padlocking Latch
Cover Type: Continuous Hinged with Handle, Two Door
Height: 42 in.
Width: 48 in.
Depth: 12 in.
Optional Panel: Panel Included