Menu Search
HAMMOND MANUFACTURING #HSBP208

Enclosure Barrier Panel, 74.53 in. H x 26.57 in. W

SKU # 62398041389 Manufacturer Series: HMESBP
RoHS Compliant
Type: Enclosure Side Mounting Barrier Panel
Material: 14 Gauge Steel
Finish: Galvanized, Unpainted
Panel Height: 74.53 in.
Panel Width: 26.57 in.
Enclosure Type: HME Series