Menu Search
HAMMOND MANUFACTURING #HWC3027U27BK

Rack Cabinet, 27U, 19 in. Rack, 14 or 16 ga Steel

SKU # 62398082023 Manufacturer Series: Series HWC
RoHS Compliant
Type: Swing-Out Rack Cabinet
Mounting Method: Wall
Rack Units: 27U
Rack: 19.00 in.
Opening: Rear
Knockouts: Sides, Top, Bottom, Conduit, Fan
Height: 54.06 in.
Width: 30.68 in.
Depth: 26.78 in.
Material: 14 or 16 ga Steel
Color: Black