Menu Search
HAMMOND MANUFACTURING #HWMSR24U

Square Hole Mounting Rail, 24U, Steel, Black

SKU # 62398078524
RoHS Compliant
Type: Cabinet - Equipment Rail
Rack Units: 24U
Material: Steel
Color: Black
Package: (1) Pr

Cabinet Rails: Type - Cabinet - Equipment Rail; Rack Units - 24U; Material - Steel; Color - Black; Package - (1) Pr; Additional Information - Holes: Square Tapped 10-32. For Use With HWM Series Swing Out Wall Mount Cabinet; Manufacturer Series - Series HWM