Menu Search
HAMMOND MANUFACTURING #IPC1878ST

Modular PC Enclosure, 14 Gauge Mild Steel, NEMA 12

SKU # 62398039256 Manufacturer Series: Series IPC
RoHS Compliant
Type: Modular PC Enclosure
Material: 14 Gauge Mild Steel
Material Finish: Phosphatized, Powder Coated Beige (RAL 7032), Black
NEMA: 12
Front Type: Double Solid Door
Back Type: Hinged with 3 Section Cabinet
Height: 77.32 in.
Width: 27.99 in.
Depth: 31.5 in.
Mounting: Free Standing
Optional Back Panel: Inner Panel Included