Menu Search
HAMMOND MANUFACTURING #PBPS19010GY2

Flat Blanking Rack Panel, 6U Rack, 14 Gauge Steel, 10.5x19.0 in., ASA61 Gray

SKU # 62398050197 Manufacturer Series: PBPS
RoHS Compliant
Type: Flat Blanking Rack Panel
Rack Units: 6U
Dimensions: 10.5 x 19 in. (267 x 483mm)
Material: Steel, 14 Gauge
Color: ASA61 Gray

Additional Info: Mounting Slots: 8