Menu Search
HAMMOND MANUFACTURING #PBPS19026GY2

Rack Panel, 15U, 19.00 in. W x 26.25 in. H, ASA 61 Gray

SKU # 62398061370 Manufacturer Series: PBPS
RoHS Compliant
Type: Spacer Flat Blank Panel
Rack Units: 15U
Dimensions: 19.00 in. W x 26.25 in. H
Material: 14 Gauge Steel
Color: Gray (ASA 61)