Menu Search
HAMMOND MANUFACTURING #PF32000T12BK24

Filter Fan, 65 CFM, 24VDC, Thermoplastic Guard

SKU # 62398001605 Manufacturer Series: PF GEN4
RoHS Compliant
Type: Filter Fan
Fan Enclosure: ABS-FR Thermoplastic
Cover: Thermoplastic Guard
Filter: G4 Plastic
Dimensions: 202 mm H x 202 mm W x 81 mm D
Voltage: 24V DC
CFM: 65 CFM