Menu Search
HAMMOND MANUFACTURING #PHW483616

Enclosure, Wall Mount; Polyester; HxWxD: 51.29 x 36.62 x 17.93 in.

SKU # 62398021059 Manufacturer Series: PHW
RoHS Compliant
View more versions of this product
Height: 51.29 in. (1302.7mm)
Width: 36.62 in. (930.1mm)
NEMA: 1, 3, 3R, 4, 4X, 12
Cover Latching: Twist Latch, Padlockable
Depth: 17.93 in. (455.4mm)
Mounting: Integral Feet
Optional Panel: 18P4533
Type: Wall Mount Enclosure
Material: Fiberglass Reinforced Polyester
Finish: Light Gray
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66