Menu Search
HAMMOND MANUFACTURING #PJ12124LW

Junction Box, 13.72 in. W x 13.72 in. H x 4.13 in. D, Gray

SKU # 62398077032 Manufacturer Series: Series PJ
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge
Cover Latching: Snap Latch
Width: 13.72 in.
Height: 13.72 in.
Depth: 4.13 in.
Optional Panel: 14R1111
Mounting: Bracket