Menu Search
HAMMOND MANUFACTURING #PJ14126RHW

Junction Box, 13.85 in. W x 15.73 in. H x 8.31 in. D, Wall

SKU # 62398041627 Manufacturer Series: Series PJ
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Window
Cover Mounting: Continuous Hinge
Width: 13.85 in.
Height: 15.73 in.
Depth: 8.31 in.
Optional Panel: 14R1311
Mounting: Wall