Menu Search
HAMMOND MANUFACTURING #PJ20168RHW

Junction Box, 17.59 in. W x 21.59 in. H x 10.39 in. D

SKU # 62398041631 Manufacturer Series: Series PJ
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Window
Cover Mounting: Continuous Hinge
Width: 17.59 in.
Height: 21.59 in.
Depth: 10.39 in.
Optional Panel: P2068
Mounting: Wall