Menu Search
HAMMOND MANUFACTURING #PJU12106CCF

Junction Box, 10.27 in. W x 12.50 in. H x 7.19 in. D, Gray

SKU # 62398002005 Manufacturer Series: Series PJU
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Clear
Cover Mounting: Lift-Off, Screw
Width: 10.27 in.
Height: 12.5 in.
Depth: 7.19 in.
Optional Panel: 14R1109
Mounting: Flange