Menu Search
HAMMOND MANUFACTURING #PJU16148CCT

Junction Box, 14.27 in. W x 16.50 in. H x 9.21 in. D, Gray

SKU # 62398002182 Manufacturer Series: Series PJU
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Clear
Cover Mounting: Continuous Hinge
Cover Latching: Twist Latch
Width: 14.27 in.
Height: 16.5 in.
Depth: 9.21 in.
Optional Panel: 14R1513
Mounting: External Feet