Menu Search
HAMMOND MANUFACTURING #R131-202-000

Wall Mount Enclosure, 12.60 in. W x 4.72 in. H x 7.87 in. D

SKU # 62398013592 Manufacturer Series: polyDOOR R131
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Material: Fiberglass Reinforced Polyester
Finish: Gray (RAL 7032)
Cover Mounting: Integrated Hinge
Cover Latching: Screw
Cover Type: Acrylic Window
Height: 4.72 in.
Width: 12.6 in.
Depth: 7.87 in.