Menu Search
HAMMOND MANUFACTURING #REFK1904224LG1

Rack Cabinet, 24U, 19 in. Rack, 16 ga Steel, Light Gray

SKU # 62398004355 Manufacturer Series: REFK
RoHS Compliant
Type: Knockdown Rack Cabinet
Mounting Method: Leveling Feet
Rack Units: 24U
Rack: 19.00 in.
Opening: Bottom and Rear
Knockouts: Cable, Rear Bottom
Height: 47.19 in.
Width: 21.34 in.
Depth: 24.5 in.
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)