Menu Search
HAMMOND MANUFACTURING #RMSC1903BK1

Rack Security Cover, 19.00 in. H x 5.26 in. W x 1.89 in. D

SKU # 62398074113 Manufacturer Series: RMSC
RoHS Compliant
Type: Rack Security Cover
Dimensions: 19.00 in. H x 5.26 in. W x 1.89 in. D
Material: 16 Gauge Powder Painted Steel
Color: Textured Black