Menu Search
HAMMOND MANUFACTURING #URR3U

Universal Rack Rail, 3U, 5.25 in. H, 12 Gauge Steel, 1 Pair

SKU # 62398092997 Manufacturer Series: Series URR
RoHS Compliant
Type: Tapped Universal Rack Rail
Mounting Method: 10-32 Screw/Nut
Rack Units: 3U
Height: 5.25 in.
Material: 12 Gauge Steel
Color: Black
Package: 1 Pair