Menu Search
HONEYWELL #BZ-2RW863-A2

Microswitch Switch, Limit; Snap Action; 6 in. Lever Head; SPDT; 15A

SKU # 62405117600 Manufacturer Series: BZ
RoHS Compliant
Type: Snap Action Switch
Head: 6 in. Lever
Head Action: Snap Action
Poles/​Contacts: SPDT
Current Rating - nominal: 15A
Force to Operate: 0.5N
Pre-Travel - max: 0.75 in. (19.05mm)
Differential-Travel - max: 0.145 in. (3.68mm)
Over-Travel: 1/2 in. (12.7mm)
Connection: Quick Connect
Electrical Rating - VAC/​DC: 480VAC/250VDC
Operating Temperature: -67°F to 185°F
Construction: General-purpose Phenolic

Additional Info: Use for simple or precision ON/OFF and end of limit, presence/absence and manual operator interface functions. Non-illuminated.