Menu Search
HONEYWELL #HOCT86A3006

Thermostat, Low Voltage, 1P, Round

SKU # 62405120011
Type: Low-Voltage Thermostat
Cover Type: Deluxe Round
Cover Finish: Beige
Poles: 1P
Voltage: 24-30V AC
Amps: 1.5A
Switch: SPST
Scale: Celsius
Temperature Range: 10-30 degC

Thermostat, Low Voltage; Round; Poles: 1