Menu Search
IRONRIDGE #KI0205/KIE2015-FBOA/NI

Sensor, Proximity, Capacitive, 15mm Range, 250VAC/DC

SKU # 40004297852
Type: Capacitive Proximity Sensor
Sensing Range: 15mm
Voltage: 250V AC/DC
Connection Type: Terminals up to 2.5mm2
Output Mode: NO/NC
Material - Body: PBT
Material - Face: Polycarbonate End Cap
Enclosure Rating IEC: IP65
Switching Frequency: 25 AC / 40 DC Hz
Load Current - max: 5mA
Output Type: LED Red

Sensor, Capacitive Proximity; Sensing Range: 15mm; Voltage: 250VAC/DC; Connection Type: Terminals up to 2.5mm2; Output Mode: NO/NC; Material - Body: PBT; Material - Face: Polycarbonate End Cap; Enclosure Rating IEC: IP65; Switching Frequency: 25 AC / 40 DC Hz; Load Current - max: 5mA; Output Type: LED Red

Additional Info: Plastic thread M30 x 1.5. Increased immunity to conducted radio frequency interference. UL, cUL, CE, EAC, CCC compliant.