Menu Search
KLEIN TOOLS #5420XL

Iron Workers Belt, 2 in. W, 44 - 52 in., Leather

SKU # 09264455258
Type: Ironworkers Heavy Duty Tie Wire Belt
Material: Leather
Belt Width: 2 in.
Belt Size: 44 - 52 in.
Clasp Type: Double Tongue Buckle

KLE 5420XL 2X44-IRONWORKER-BELT