Menu Search
LEGRAND - PASS & SEYMOUR #AF152TRW

AFCI Receptacle, 15A, 125V, 2P, 3W, 5-15R, White

SKU # 78500712782
RoHS Compliant
Type: AFCI Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: White
Wiring: Back
Dimensions: 4.20 in. H x 1.73 in. W x 1.36 in. D
Material: Thermoplastic

Pass & Seymour Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit. radiant screwless wall plate not included.