Menu Search
LEGRAND - PASS & SEYMOUR #TM8USBW

USB Charger/Receptacle, White

SKU # 78500712768 Manufacturer Series: Trademaster By Legrand
RoHS Compliant
Type: Receptacle/USB Charger
Rating - Amps: 2.1A Ports/15A Outlet
Rating - Volts: 120VAC Receptacle
Number of Poles: 1P
NEMA: 5-15R
Color: White
Wiring: #14 to #10 AWG Stranded and Solid Copper Wire

USB Charger/Receptacle; Tamper Resistant Outlet; Single Pole; 15A; 125V; Wire Terminals: Side and Back; 2.1A Ports; W x D x H: 1.6 x 1.31 x 4.18 in.; White

Additional Info: Charges two devices simultaneously while still using the receptacle. Compatible with USB 2.0 and 3.0 compatible devices. AC receptacles are tamper-resistant to meet NECĀ® Code. Wallplate not included.