Menu Search
LEGRAND - PASS & SEYMOUR #TR-5362USBGRY

Combination USB Port and Receptacle, 3.1 A, 2 USB, Gray

SKU # 78500703185 Manufacturer Series: radiant®
RoHS Compliant
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Rating - Amps: 3.1 A
Receptacle Quantity: 2
Receptacle Type: Straight Blade, Tamper Resistant
Receptacle Rating: 20 A 125 V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: NEMA 5-20R
Color: Gray
Plate Type: Decorator

Pass & Seymour® Federal specification tamper resistant duplex receptacles with USB charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to thei