Menu Search
LIGHT EMITTING DESIGNS #LED-8030M57-A

Retrofit LED Lamp, 140 w, Mogul EX39, 15,911 lm, 5700K

SKU # 84400608030
RoHS Compliant
Type: High Bay Retrofit LED Lamp
Base: Mogul (EX39)
Watts: 140W
Wattage Equivalency: 400 w HID
Voltage: 120-277V
Beam Spread - deg: 360°
Color: Daylight
Lumens: 15911
Color Temperature: 5700K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 9.2 in.
CRI: 85.4-CRI