Menu Search
SIGNIFY #L5RBW

Recessed Downlight Trim, 6.13 in. OD Trim, L5R Mount

SKU # 66205799383 Manufacturer Series: L5
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 5 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Mounting: L5R
Application: Wet Location
Trim OD: 6.13 in. (155 mm)
Certifications: cULus Listed, Energy Star Certified