Menu Search
SIGNIFY #P6RD20NZ10UVB

Recessed Downlight Frame-In Kit, LED, 6 in. Round

SKU # 66205798132 Manufacturer Series: LyteProfile
RoHS Compliant
Type: Recessed Downlight Frame-In Kit
Lamp Type: LED
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Depth: 4.5 in.(114mm)
Ceiling Opening: 6.63 in. (168mm)
Certifications: cULus Listed, Energy Star Qualified