Menu Search
LUMACELL #IPL8W

Fixture, Fluorescent, T8/T5, 54W, 120V, 48 in L

SKU # 62461630818 Manufacturer Series: IPL
Fixture Type: Fluorescent
Housing Material: Polycarbonate
Mounting: Ceiling, Surface or Pendant
Max Watts: 54W
Lamp Type: T5, T8
Voltage: 120/277V

Additional Info: Low profile design. Suitable for wet locations. Length: 48 in. CSA approved. Meets IP65 requirements.