Menu Search
LUMACELL #RG12144XA120WS1

Emergency Light and Exit Sign, Halogen Lamp, Red Letter

SKU # 62461624988 Manufacturer Series: RG-X
Type: Emergency Light and Exit Sign
Enclosure: Die-Cast Aluminum
Finish: Gray Epoxy Powder Coat
Voltage: 12V DC
Exit Lamp: Halogen
Letter Color: Red
Background Plate Color: White
Number of Heads: 1
Head Style: Remote Head
Head Watts: 20W
Battery Type: Lead Calcium

The RG-X Series of battery equipment is designed to cover emergency lighting applications for the entire spectrum of hazardous locations, where inflammable gases, vapors, liquids, dust particles or fabrics tissues are permanently present or are likely to exist. The RG-X Series combines in one simple-to-order catalogue family three traditional emergency lighting products with battery back-up: battery units with emergency lights, Self-Powered Exit Signs and combination units with emergency lights and Exit Sign. The equipment is also available with additional emergency power capacity to drive remote heads and Exit Signs.