Menu Search
MERSEN #40353G

Ferraz Shawmut® Fuse Block, Class G Fuse, 480 V, 30 A, 3P, Copper Box

SKU # 78200167499
RoHS Compliant
Block Type: Fuse Block
Fuse Type: Class G
Rating - Volts: 480 V
Rating - Amps: 30 A
Poles: 3P
Wire Connector: Copper Box
Wire Size: 14 to 6 AWG CU
Fuse Clip: Reinforced Spring Clip
Base Material: Glass Filled Polycarbonate