Menu Search
MISC- B MISC VENDORS #BTE-1000-CL

LED Cap Lamp, 1 w, Li-Ion, LED, 90 lm, Black

SKU # 62025398999
Type: Miners Cavers LED Cap Lamp
Battery Type: Lithium Ion
Battery Included: Included
Bulb: LED
Color: Black
Run Time: 15 hrs (Continuous Discharge Time), 30,000 hrs (Main Light Usage Life), 100,000 hrs (Backup Light Usage Life)
Contents: Charger
Watts: 1W
Lumens: 90