Menu Search
NVENT NUHEAT #G1510

Floor Mat, Heated; 240V; 12W per sq. ft.; 42 x 60 in.

SKU # 62071300067
View more versions of this product
Length: 60 in.
Width: 42 in.
Watts: 210W
Amps: 0.9A
Surface Area: 17.5 sq. ft.
Type: Heated Floor Mat
Construction: Single conductor, tinned-copper braided heating wire between two porous layers of fabric
Installation: On Subfloor with Modified Thinset
Voltage: 240V
Watt Density: 12W per sq. ft.

Additional Info: 1/8 in. thick. Cold Lead: 2-wire, 18 AWG plus ground braid layer, 10 ft. (3m) length