Menu Search
OUELLET #OCEB0750BL

Convection Heater, 240/208VAC, 50/60 Hz, 750/563W

SKU # 62526222007 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 750/563W
Height: 14 in. (356mm)
Length: 23 in. (584.2mm)
Color: White
Mounting: Wall Mount