Menu Search
OUELLET #OCEB1250AM-TH

Convection Heater, 240/208VAC, 50/60 Hz, 1250/938W

SKU # 62526221358 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1250/938W
Height: 14 in. (356mm)
Length: 34 in. (862mm)
Color: Almond
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount