Menu Search
OUELLET #OCEH3000AM-TH

Convection Heater, 240/208VAC, 50/60 Hz, 3000/2250W

SKU # 62526221419 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 3000/2250W
Height: 27 in. (685mm)
Length: 41-1/8 in. (1044mm)
Color: Almond
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount