Menu Search
OUELLET #OCEM1500AM

Convection Heater, 240/208VAC, 50/60 Hz, 1500/1125W

SKU # 62526224628 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1500/1125W
Height: 18-1/2 in. (470mm)
Length: 26-1/2 in. (674mm)
Color: Almond
Mounting: Wall Mount