Menu Search
PANDUIT #CJ5E88TGBU-24

Mini-ComĀ® Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Blue

SKU # 07498301101 Manufacturer Series: TX5e
RoHS Compliant
Module Type: Modular UTP Jack
Mounting: Faceplate, Patch Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Blue

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 5e, Blue, Faceplate/Panel Mounting

Additional Info: Material: ABS