Menu Search
PANDUIT #CXS125-14-Q

Mechanical Lug Connector, 4 to 1/0 AWG, Copper, 1/4 in.

SKU # 07498303047
RoHS Compliant
Type: Mechanical Lug Connector
Material: Copper
Tongue Type: Straight Fixed
Stud Holes: 1
Screw/​Stud Size: 1/4 in.
AWG Min: 4
AWG Max: 1/0