Menu Search
PANDUIT #NK6PC10Y

Copper Patch Cord, Cat 6, U/UTP Cable, 24 AWG, Plug

SKU # 07498305544
RoHS Compliant
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Off White
End Connector: RJ45, Modular, T568B, 8 Position
End Type: Plug
Length - Metric: 3.05m
Length: 10 ft.