Menu Search
PANDUIT #NK6TMBU

NetKey™ Jack, Modular UTP; CAT 6; 8-Wire RJ45; Blue

SKU # 07498343823
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Blue

Modular Jack, IDC-110, 8-Wire RJ45, Cat 6, Blue