Menu Search
PANDUIT #PSK325I

Universal Strut Clamp, 2 in. EMT, 2 in. Rigid

SKU # 07498363337
RoHS Compliant
Type: Universal Strut Clamp
Construction: 2-Piece with Saddle
Material: ASTM-A366, A575, A576 Steel
Finish: Zinc Plated
EMT Trade Size: 2 in.
Rigid Conduit Trade Size: 2 in.
Load Rating: 200 lb.