Menu Search
RAYCHEM #5XL1-CT

Heating Cable, 100 to 120 V, 5 w/ft. at 40°F 120 V

SKU # 71562900594 Manufacturer Series: XL-Trace
Type: Heating Cable
Cable Construction: Modified Polyolefin Inner Jacket, Fluoropolymer Outer Jacket, Conductive Core, 16 AWG Nickel Plated Copper Bus Wire
Voltage: 100 to 120 V
Watts per Foot: 5 w/ft. at 40°F 120 V
Watts per Meter: 16.4 w/m at 40°F 120 V
Application - Pipe: Plastic Pipes
Application - Area: Above Ground and Buried
Control: Self Regulating

nVent RAYCHEM XL-Trace self-regulating trace heating cables provide energy efficient and easy to use solutions for pipe freeze protection and flow maintenance of grease waste lines (above and below ground) and fuel lines (above ground).