Menu Search
RAYCHEM #H611250

Heating Cable, 250 ft. L, 120 VAC, 6 w/ft. at 40°F

SKU # 71562900015
Type: Heating Cable
Cable Construction: Tinned Copper Braid, Conductive Core, 16 AWG Bus Wires
Length - Imperial: 250 ft.
Length - Metric: 76.2m
Voltage: 120V AC
Watts per Foot: 6 w/ft. at 40°F
Watts per Meter: 19.69 w/m at 40°F
Watts-Total: 1500 w
Application - Pipe: Metal Pipes
Application - Area: Non-Hazardous and Dry Environments
Control: Self Regulating

nVent RAYCHEM WinterGard self-regulating heating cables provide convenient, reliable freeze protection for a wide variety of professionally installed residential and commercial water pipe and roof and gutter de-icing applications in nonhazardous areas. Th