Menu Search
NVENT NUHEAT #NUMEM054

Cable Membrane, 16.5 ft. L x 3.25 ft. W, 120 to 240 V

SKU # 71562900865
Type: Cable Membrane
Construction: Polypropylene Sheet
Application: Floor: Plywood or Concrete Backer Board
Installation: On Subfloor
Voltage: 120-240V
Watt Density: 10 to 15 w/sq. ft.
Width: 3.25 ft.
Length: 16.5 ft.
Surface Area: 54 sq. ft.

Membrane can replace a second layer of plywood/concrete board and reduces the risk of tile cracks caused by movement in the flooring assembly. When integrated with Cable, the Membrane system is a best-in-class integrated uncoupling, waterproofing, and flo