Menu Search
SIGNIFY #454710

LED Lamp, 12.7W, Medium E26 (Single Contact), PAR30L

SKU # 04667745471
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-30L
Base: Medium E26 (Single Contact)
Watts: 12.7W
Wattage Equivalency: 75W
Voltage: 120V
Amps: 125mA
Beam Spread - deg: 35 deg
Color: Cool White
Lumens: 950
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 4.6 in.
CRI: 80
Packaging: 6/Box
Candlepower - CBCP: 2600 cd
ENERGY STAR Certified: Yes