Menu Search
SIGNIFY #473958

LED Lamp, 13 w, Medium Bi-Pin G13, T8 Tubular, 2100 lm

SKU # 04667747395
RoHS Compliant
Type: LED Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 13W
Wattage Equivalency: 32 w
Voltage: 120-277V
Amps: 130 to 400mA
Beam Spread - deg: 180°
Color: Bright White
Finish: Frosted
Lumens: 2100
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 50,000 hrs
Length: 48 in.
CRI: 82-CRI
Packaging: 10/Box

Philips LED linear lamps provide hassle-free installation with simple lamp-for-lamp replacements. Philip InstantFit lamps have best-in-class performance with the widest range of ballast compatibility on the market. Our InstantFit LED lamps deliver what we