Menu Search
PHOENIX CONTACT #1409749

Connector Set, 24+PE Positions, 500 V

SKU # 78037348612 Manufacturer Series: HEAVYCON
RoHS Compliant
Type: Connector Set
Positions-Circuits: 24+PE Positions
Contact Type: Plug/Socket
Contact Arrangement: 2 Row
Mounting: Screw
Material: Aluminum Cast Alloy Housing, Copper Alloy Contact
Material Specification: Powder Coated Housing, Silver Plated Contact Surface
Wire Range: 20 to 14 AWG
Rating - Voltage: 500 V
Rating - Current: 16 A
Size: LxWxH: 140 x 43 x 135mm

Additional Info: Includes: B24 Sleeve Housing, Panel Mounting Base, 24 Positions Plug, Socket Insert and M32 Cable Gland