Menu Search
SIEMENS #W23-X1A1G-20

Potter & Brumfield Circuit Breaker, 20 A, 240 VAC, 50 VDC, 1P, 1 kA IR

SKU # 78308739100 Manufacturer Series: W23
RoHS Compliant
Type: Thermal Circuit Breaker
Mounting: Panel
Line Terminal: Screw
Load Terminal: Screw
Poles: 1P
Amps: 20A
Voltage: 240V AC, 50V DC
Rating - kA IR: 1 kA IR
Dimensions: HxWxD: 1.38 x 0.69 x 2.04 in.