Menu Search
SIGNIFY #1FGG41B850-4-D-UNV-DIM

Day-Brite Recessed LED Troffer, 120 to 277 V, 4100 lm, 34 w, 5000K

SKU # 78419724211 Manufacturer Series: FluxGrid
Type: Recessed LED Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Voltage: 120-277V
Watts: 34W
Driver: 0 to 10 V Dimming
Lumens: 4100
Dimmable: Yes
CCT: 5000K
Lens: Ribbed Opal Acrylic
Fixture Color: Matte White
Air Function: Static
Certifications: DLC, cETLus Listed, CSA-Certified

The Day-Brite/CFI recessed FluxGrid LED offers architectural appeal with must have features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide ra